Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 20, 7 Day, PK100
Mfr # BN 24001661-071
Zoro # G0356264
original price:
$31.99
19% off
new price: $25.69
/pk 100, $0.26/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 20
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Highest Generic Number Recorded 20
Product Information
- Brand Honeywell
- MFR # BN 24001661-071
- Zoro # G0356264
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 20, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G421-4)
- BAKER INSTRUMENTS LF45-1000P-1/4 Pressure Gauge, 0-1000 PSI (LF45-1000P-1/4-NIST)
- REED INSTRUMENTS Compact Photo Tachometer and Counter with NIST Calibration Certificate (R7050-NIST)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-050)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-008)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- Honeywell Circular Charts