Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 150, 1 Day, PK100
Mfr # BN 24001660-180
Zoro # G0403322
original price:
$43.19
12% off
new price: $37.85
/pk 100, $0.38/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 150
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 20
Product Information
- Brand Honeywell
- MFR # BN 24001660-180
- Zoro # G0403322
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 150 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 20 |
Highest Generic Number Recorded | 150 |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Grid Color | Black |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 150, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R1B)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMU1)
- HONEYWELL Chart, 10.313 In, 0 to 5, 7 Day, PK100 (BN 24001661-074)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 250, 1 Day, PK100 (BN 24001660-024)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- Honeywell Circular Charts