Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 14, 1 Day, PK100
Mfr # BN 24001660-036
Zoro # G0255771
product price: $44.29
/pk 100, $0.44/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 14
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Time Recorded 24 hr
Product Information
- Brand Honeywell
- MFR # BN 24001660-036
- Zoro # G0255771
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Time Recorded | 24 hr |
Increment of Variation | 2 |
Units Measured | Generic Number Units |
Grid Color | Blue |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Highest Generic Number Recorded | 14 |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- Honeywell Circular Charts