Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 100, 7 Day, PK100
Mfr # BN 24001661-001
Zoro # G0547626
product price: $45.65
/pk 100, $0.46/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 100
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Circular Chart Diameter 10.31 in
Product Information
- Brand Honeywell
- MFR # BN 24001661-001
- Zoro # G0547626
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Increment of Variation | 10 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- EXTECH Single Point Sound Meter Calibrator (407744)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- HONEYWELL Chart, 11.875 In, 0 to 250, 1 Day, PK100 (BN 14513)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- Honeywell Circular Charts