Shop All Ceiling Fans
Honeywell Ceiling Fans
Ventnor, 52 in. Ceiling Fan with Light, Bronze
Mfr # 50607-40
Zoro # G109091678
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Material Metal, Wood, Glass
- Height 14.5 in
- Length 52 in
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50607-40
- Zoro # G109091678
- UPC # 671961506070
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 14.5 in |
Length | 52 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This farmhouse-style multi-position indoor ceiling fan combines stylish details with natural influences for a truly inspiring fixture for your home. The Honeywell Ceiling Fans Ventnor features a modern style frosted glass shade. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4 inch LED Light board provides 1400 lumens, 18 watts, 2700k color temperature. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 250W (24250)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- DELAVAN Nozzle, Hollow, GPH .60X, Spray Angle 80A (2879GU)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51803-40)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50614-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-001)
- Honeywell Ceiling Fans Ceiling Fans