Shop All Ceiling Fans
Honeywell Ceiling Fans
Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass
Mfr # 50504-40
Zoro # G609091598
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 18.5 in
- Width 52 in
- Material Metal, Wood, Glass
- Length 52 in
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50504-40
- Zoro # G609091598
- UPC # 671961505042
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 18.5 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Aged Brass |
Voltage | 120V |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Features | Reversible Motor, Tri-Mount Compatible, LED Light |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position ceiling fan hand-carved from solid wood and provides a truly inspiring fixture for your home. The Honeywell Royal Palm fan features branched lighting with sunset glass shades. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102430)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze (50202-40)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- HUNTER Ceiling Fan, 5Blade, Bleached OakWhite Blade, 52 in Sweep, 3Speed, With Lights Yes (53062/20181)
- Honeywell Ceiling Fans Ceiling Fans