Shop All Ceiling Fans
Honeywell Ceiling Fans
Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical
Mfr # 50506-40
Zoro # G009091655
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Material Metal, Plastic
- Width 52 in
- Features Damp-Rated, Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50506-40
- Zoro # G009091655
- UPC # 671961505066
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 19.73 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | 4 Light |
Housing Color | Bronze |
Voltage | 120V |
Material | Metal, Plastic |
Features | Damp-Rated, Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light |
Item | Ceiling Fan |
Description
Honeywell ceiling fans make your indoor and outdoor areas comfortable during the stifling summer weather. Enjoy a welcome breeze in your living room or on your porch while making the area look stylish. This multi-position indoor or outdoor ceiling fan provides a truly inspiring fixture for your home. The Honeywell Palm Valley features a 4 armed branched light with Tuscan Sand glass shades. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 4 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature.About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- DANFOSS Valve Repair Part, Tex 5 (067B3250)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- HEATFAB Gas Vent Pipe (SC03RC)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze Tropical (50505-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50207-40)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Champagne (51801-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- Honeywell Ceiling Fans Ceiling Fans & Accessories