Shop All Ceiling Fans
Honeywell Ceiling Fans
Ocean Breeze, 30 in. Ceiling Fan with Light, White
Mfr # 50600-40
Zoro # G709091580
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal, Wood, Glass
- Length 30 in
- Height 13.66 in
- Features Reversible Motor, Dual Mount Compatible, Dual-Finish Reversbile Blades, LED Light
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50600-40
- Zoro # G709091580
- UPC # 671961506001
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 30 in |
Height | 13.66 in |
Width | 30 in |
Details
Housing Color | White |
Voltage | 120V |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Dual Mount Compatible, Dual-Finish Reversbile Blades, LED Light |
Item | Ceiling Fan |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Ocean breeze features a cylindrical body and light frosted glass shade with dimmable LED lighting. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 30 inch 3-blade indoor fan for rooms up to 100 sq. ft. Lighting: 2 x E26 / B10 light bulbs included, 450 lumens per bulb, uses 4.5 watts, 2700K color temperatures, dimmable up to 20%. About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12241.10 4PK)
- HEAT WAGON Regulator and Hose Assembly (LPA3030)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- AIR VENT Mill Roof Mount Vent (53833)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Champagne (51801-40)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51802-40)
- PROGRESS LIGHTING Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan (P2553-129WB)
- Honeywell Ceiling Fans Ceiling Fans