Shop All Ceiling Fans
Honeywell Ceiling Fans
Neyo, 52 in. Ceiling Fan with Light & Remote Control, Pewter
Mfr # 51802-40
Zoro # G209091691
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Steel, Plastic, Glass
- Features Remote Control, Reversible Motor, LED Light, Tri-Mount Compatible
- Width 52 in
- Height 14.8 in
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 51802-40
- Zoro # G209091691
- UPC # 671961518028
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 14.8 in |
Length | 52 in |
Details
Housing Color | Pewter |
Voltage | 120V |
Material | Steel, Plastic, Glass |
Item | Ceiling Fan |
Features | Remote Control, Reversible Motor, LED Light, Tri-Mount Compatible |
Includes | Remote Control |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Neyo features a lightly frosted glass shade which holds LED lighting . The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use universal ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2x A15 / E26 light bulbs included that provide 800 lumens, 8.5 watts, 3000k color temperature. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Motor, 115V (214066)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Mirror Design, 120 V (HS-1648-V93)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Bright White (51804-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51803-40)
- HONEYWELL CEILING FANS Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron (51653-40)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- WESTINGHOUSE Madeline 56" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7226400)
- Honeywell Ceiling Fans Ceiling Fans & Accessories