Shop All Ceiling Fans
Honeywell Ceiling Fans
Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel
Mfr # 50182-40
Zoro # G009091662
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Brushed Nickel
- Voltage 120V
- Height 13.4 in
- Width 52 in
- Features Reversible Motor, Dual-Finish Reversible Blades, LED Light
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50182-40
- Zoro # G009091662
- UPC # 671961501822
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.4 in |
Width | 52 in |
Length | 52 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | 4 Light |
Housing Color | Brushed Nickel |
Voltage | 120V |
Item | Ceiling Fan |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Material | Metal, Wood, Glass |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This transitional low profile, hugger style ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Glen Alden Features frosted glass shades with a 4-arm branch style lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4x A15 / E26 light bulbs included that provide 600 lumens, 6.5 watts, 3000k color temperature. No-light cap included for using this fan without the light kit. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- DAYTON Replacement Aluminum Filter (6378306)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze Tropical (50505-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- Honeywell Ceiling Fans Ceiling Fans