Shop All USB Cables
Honeywell
CBL-500-300-S00 10' Straight USB Interface Cable for Scanners
Mfr # 105500300S00
Zoro # G211582606
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell
- MFR # 105500300S00
- Zoro # G211582606
- Country of Origin China
- Category USB Cables
Description
Set your scanner up for success using this Honeywell CBL-500-300-S00 10' straight USB interface cable for Honeywell scanners! Designed for use with other Honeywell products sold separately this cable is compatible with USB interfaces. This USB cable has standard 5V host power ensuring that power is properly conducted to your Honeywell scanner sold separately.This USB cable has a straight flexible design to provide extra versatility. Plus its long length lends the user a wide range of motion. This USB cable's black color is sure to blend in with a wide variety of electronics lending it an unobtrusive presence. This is the perfect USB cable to use with your Honeywell scanner.Overall Dimensions:Length: 9 13/16'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM1205-229 (MAX3948881)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- CABLE WHOLESALE CableWholesale 10U2-02215 USB 2.0 Printer-Device Cable Type A Male to Type B Male 15 foot (10U2-02215)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- SYBA PCI USB 2.0 Card- Hub- and Cable (SY483109)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- SCOSCHE SC 10 FT BRAIDED USBC CABLE BLK (CAB10SP)
- TARGUS Usb C To 4 Port Usb A (ACH226BT)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Black (FC6-BLK255969)
- Honeywell USB Cables