Shop All Gas Detection Accessories
Honeywell
Calibration Gas, 58L Cylinder Capacity
Mfr # 610-0050-070
Zoro # G7533428
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Height 8 in
- Chemical Formula CH4, CO, H2S, O2
- Background Gas Nitrogen
- Cylinder Dia. 3 1/2 in
- Cylinder Material Aluminum
Product Information
- Brand Honeywell
- MFR # 610-0050-070
- Zoro # G7533428
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Cylinder Height | 8 in |
Cylinder Dia. | 3 1/2 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Chemical Formula | CH4, CO, H2S, O2 |
Item | Calibration Gas |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen |
Accuracy | +/-10% |
For Use With | Bump Test Stations, Gas Detection Instruments |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Gas Mixture | Carbon Monoxide 50 ppm, Hydrogen Sulfide 10 ppm, Methane (50% LEL) 2.5%, Oxygen 18% |
Calibration Certificate | NIST |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 8 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 10 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- TIMBERLAND PRO Anti-Fatigue Insole, 12-13, Orange/Blk, PR (91621)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- HONEYWELL Tube, Mercaptans, 5 to 120 ppm, PK10 (H-10-129-20)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- Honeywell Gas Detection Accessories