Shop All Switch Accessories
Honeywell
Cable Kit, Plastic Coated Steel, 50 ft. L
Mfr # CLSZC2
Zoro # G4300843
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
- Material Plastic Coated Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 50 ft
- Cable Dia. 3/16 in
Product Information
- Brand Honeywell
- MFR # CLSZC2
- Zoro # G4300843
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 50 ft |
Overall Length | 50 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Features | Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F |
Material | Plastic Coated Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Includes | Cable |
Compatible with Series | CPS |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Product Type | Cable |
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 50 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA11)
- Honeywell Switch Accessories