Shop All Switch Accessories
Honeywell
Cable Kit, Plastic Coated Steel, 25 ft. L
Mfr # CLSZC1
Zoro # G4300834
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
- Material Plastic Coated Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 25 ft
- Cable Dia. 3/16 in
Product Information
- Brand Honeywell
- MFR # CLSZC1
- Zoro # G4300834
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 25 ft |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 25 ft |
Cable Diameter | 3/16 in |
Overall Length | 25 ft |
Details
Item | Cable |
Features | Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F |
Material | Plastic Coated Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Includes | Cable |
Product Type | Cable |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Compatible with Series | CPS |
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 25 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating (A-20G-B)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- HONEYWELL Tension Spring, Carbon Steel, 6 in. L (CPSZ1S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- Honeywell Switches