Shop All Switch Accessories
Honeywell
Cable Kit, Plastic Coated Steel, 150 ft. L
Mfr # CLSZC4
Zoro # G4108921
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
- Material Plastic Coated Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 150 ft
- Cable Dia. 3/16 in
Product Information
- Brand Honeywell
- MFR # CLSZC4
- Zoro # G4108921
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 150 ft |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 150 ft |
Cable Diameter | 3/16 in |
Overall Length | 150 ft |
Details
Item | Cable |
Features | Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F |
Material | Plastic Coated Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Includes | Cable |
Product Type | Cable |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Compatible with Series | CPS |
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 150 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFNT1-I)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- Honeywell Switches