Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 67-64-1 CAS Number
Mfr # LP010-4P-S
Zoro # G604399163
product price: $74.45
/ea
$74.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1090, Acetone, 3, PGII
- Chemical Grade ACS Reagent
- CAS Number 67-64-1
- Standards ACS
- Molecular Weight 58.08
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP010-4P-S
- Zoro # G604399163
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Shipping Restrictions | UN1090, Acetone, 3, PGII |
Chemical Grade | ACS Reagent |
CAS Number | 67-64-1 |
Standards | ACS |
Molecular Weight | 58.08 |
Special Information | Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use |
Shelf Life | 18 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Jug |
Calibration Certificate | No |
Chemical Formula | (CH3)2CO |
Concentration | 100% |
Description
Acetone, Concentration 100 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula (CH3)2CO, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PGII, Standards ACS, Special Information Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Tall Form Berzelius Beakers, Gradu (1060-200)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- Honeywell Burdick & Jackson Chemicals Starting with A