Shop All First Aid Kits
Honeywell
Bulk First Aid kit, Nylon, 50 Person
Mfr # Z019800
Zoro # G5009882
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Benzalkonium Antiseptic Wipe (20), Bloodstopper (1), Water-Jel Burn Dressing 4 x 4 (1),ABD Combine Pad 5 in x 9 in (2), ABD Pads 8 in x 10 in Sterile (2), Gauze Clean-Wrap Bandage N/S 2 in (4), Gauze Clean-Wrap Bandage N/S 4 in (1), Gauze Pads Sterile 4 in x 4 in (110), Self-Adhesive Wrap 3 x 5 yd (1), Tri Bandage Non Woven 40 in x 40 in x 56 in (2), Woven 7/8 x 3 Elastic Strip (50), Eye Dress Packet with Four Adhesive Strips (4), Buffered Eye Wash 4 oz (5), 1 Pair Vinyl Gloves Zip Lock Bag (2), Ammonia Inhalants (20) , CPR Filtershield 77-100 (1), Emergency Survival Blanket (1), Kit Tweezer 3-1/2 in Slanted (1), Multi-Trauma Dressing 12 in x 30 in (1), O/H Tape Adhesive Tri-Cut (1), Scissor Utility Shears 7-1/4 in (1), Scissors, 4-1/2 in Professional (1),Urea Type Cold Pack 5 in x 6 in (1)
- First Aid Kit Primary Application Specialty
- First Aid Kit Application First Response
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand Honeywell
- MFR # Z019800
- Zoro # G5009882
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 15 in |
Width | 11 in |
Depth | 15 in |
Length | 15" |
Size | Universal |
Description
First Aid Kit, Number of Components 24, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- R3 REDISTRIBUTION R3 Redistribution 26012 Softsoap Moisturizing With Aloe Hand Soap (26012)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- HONEYWELL Soft Pak First Responder First Aid Emergency Medical Kit (FRKSOFTPAK-CLSB)
- HONEYWELL Bulk Burn Care Kit, Plastic (019727-0014L)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- EMERGENCY ZONE Premium Roadside Car Emergency Kit (867-PREMIUM)
- Honeywell First Aid Kits