Shop All Gas Detection Accessories
Honeywell
Boot for Max XT 2
Mfr # GA-BXT
Zoro # G9005595
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length 6 in
- Includes Stainless Steel Alligator Clip
- Exterior Width 6 in
- Exterior Depth 1/2 in
- Construction Rubber
Product Information
- Brand Honeywell
- MFR # GA-BXT
- Zoro # G9005595
- Country of Origin Canada
- Category Gas Detection Accessories
Dimensions
Exterior Length | 6 in |
Exterior Width | 6 in |
Exterior Depth | 1/2 in |
Exterior Height | 0.5 in |
Details
Includes | Stainless Steel Alligator Clip |
Item | Protective Case |
Construction | Rubber |
For Use With | GasAlert Max XT 2 |
Industry Type | Healthcare |
Color | Black |
Features | Stainless Steel Alligator Clip On Back |
Material | Rubber |
Housing Material | Rubber |
Series | BW Max XT II |
Sub-Brand | BW |
Description
Protective Case, Product Type Protective Case, Sub-Brand BW, Series BW Max XT II, For Use With GasAlert Max XT 2, Housing Material Rubber, Color Black, Exterior Height 0.5 in, Exterior Length 6 in, Exterior Width 6 in, Features Stainless Steel Alligator Clip On Back, Includes Stainless Steel Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Kids' Hunting Waterproof 800G Insulated Boot, 6ME (FQ0003710)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Gas Detector Confined Space Kit (M5-CK-DL)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- Honeywell Gas Detection Accessories