Shop All First Aid Kits
This Product is Discontinued
Honeywell
Bloodborne Pathogen Bodily Fluid Clean-up Kit (Discontinued)
Mfr # 55BF129
Zoro # G4285461
This Product is Discontinued
Key Features
- Includes 1 Pair Latex Gloves, 1 Pickup Scoop, 1 Red Bio-Hazard Bag, 1 Chlorine Concentrate, 8 oz, 3 Disposable Towels, 1 Hibistat Towelette, 1 Apron, 1 Pair Goggles, 1 Shoe Covers and Cap, 1 Face Mask with Eye Shield.
- First Aid Kit Type Kit
- Case Material Cardboard
- Height 6"
- Glow-in-the-Dark No
Product Information
- Brand Honeywell
- MFR # 55BF129
- Zoro # G4285461
- UPC # 669635550009
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6" |
Width | 7" |
Container Size | 6-1/2" x 6" x 3" |
Details
Includes | 1 Pair Latex Gloves, 1 Pickup Scoop, 1 Red Bio-Hazard Bag, 1 Chlorine Concentrate, 8 oz, 3 Disposable Towels, 1 Hibistat Towelette, 1 Apron, 1 Pair Goggles, 1 Shoe Covers and Cap, 1 Face Mask with Eye Shield. |
First Aid Kit Type | Kit |
Case Material | Cardboard |
Glow-in-the-Dark | No |
Header | First Aid |
Waterproof | No |
Subject Matter | Bloodborne Pathogens |
Color | White |
Container Type | Cardboard Box |
Industry Type | Healthcare |
Number of Components | 12 |
Item | Bloodborne Pathogen Bodily Fluid Clean-up Kit |
Description
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Cardboard Box Container Type, Container Size 6-1/2 In. x 6 In. x 3 In., White, Includes 1 Pair Latex Gloves, 1 Pickup Scoop, 1 Red Bio-Hazard Bag, 1 Chlorine Concentrate, 8 oz, 3 Disposable Towels, 1 Hibistat Towelette, 1 Apron, 1 Pair Goggles, 1 Shoe Covers and Cap, 1 Face Mask with Eye Shield.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.