Shop All Gauze & Dressings
Honeywell
Blood Stopper, Sterile, White, Gauze, Bulk
Mfr # 061910
Zoro # G2166157
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Product Type Emergency Pressure Bandage
- Package Type Bag
- Fastener Included Fastener Not Included
- Sterility Sterile
Product Information
- Brand Honeywell
- MFR # 061910
- Zoro # G2166157
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 8 in |
Dressing Length | 8 in |
Dressing Width | 5 in |
Details
Product Type | Emergency Pressure Bandage |
Package Type | Bag |
Fastener Included | Fastener Not Included |
Sterility | Sterile |
Dressing Color | White |
Latex Content | Latex Free |
Standards | ANSI Z308.1-2009 |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Dressing Material | Gauze |
Compatible Manufacturer Part Number | 34180EB |
Description
Bloodstopper, Dressing Length 8 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number 34180EB, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bag, Product Type Emergency Pressure Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- METHOD Foaming Hand Wash, Sweet Water, 10 oz Pump Bottle, PK6 (MTH00361)
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- RECKITT BENCKISER TABLET, MUCINEX DM, 7CT, 7PK (RAC07207)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- HONEYWELL ABD Pad, 9" L, 5" W, White (065590)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074122)
- MCKESSON Non-Adherent Dressing, 2 x 3 Inch, 100PK (16-4292)
- Honeywell Gauze & Dressings