Shop All Gauze & Dressings
Honeywell
Bandage, Elastic
Mfr # 105020
Zoro # G2876377
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 yd
- Product Type Bandage
- Dressing Width 2 in
- Unitized Bulk
- Self-Adhesion Self-Adhering
Product Information
- Brand Honeywell
- MFR # 105020
- Zoro # G2876377
- UPC # 40612553014229
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/2 yd |
Dressing Width | 2 in |
Dressing Length | 4 1/2 yd |
Details
Product Type | Bandage |
Unitized | Bulk |
Self-Adhesion | Self-Adhering |
Dressing Color | Beige |
Dressing Material | Elastic Fabric |
Sterility | Non-Sterile |
Fastener Included | Fastener Not Included |
Standards | ANSI Z308.1-2009 |
Package Type | Bulk |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Description
Bandage, Dressing Length 4 1/2 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric, Package Type Bulk, Product Type Bandage, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- NORTHSHORE GoSupreme Underwear, 14PK (2122)
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- Honeywell Gauze & Dressings