Shop All Gauze & Dressings
Honeywell
Bandage, Beige, Fabric, Unitized, PK16
Mfr # 028001
Zoro # G5136476
original price:
$2.78
19% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Product Type Strip Bandages
- Water Resistance Not Water Resistant
- Package Type Box
- Standards ANSI/ISEA Z308.1-2009
Product Information
- Brand Honeywell
- MFR # 028001
- Zoro # G5136476
- Country of Origin Mexico
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Details
Product Type | Strip Bandages |
Item | Adhesive Bandage |
Water Resistance | Not Water Resistant |
Package Type | Box |
Standards | ANSI/ISEA Z308.1-2009 |
Latex Content | Latex Free |
Bandage Color | Beige |
Sterility | Sterile |
Unitized | Unitized |
Number of Bandages Included | 16 |
Compatible Manufacturer Part Number | 018503-4219 |
Bandage Shape | Strip |
Metal Detectable | Not Metal Detectable |
Bandage Material | Fabric |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009, Compatible Manufacturer Part Number 018503-4219, Package Type Box, Bandage Color Beige, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Hickory, 58" (602-3000-1127)
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- DYNAREX Dynarex Quad Cane W/ Large Base (10137)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL ABD Pad, 9" L, 5" W, White (065590)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- Honeywell Gauze & Dressings