Shop All Replacement Sensors
Honeywell
Ammonia Sensor
Mfr # C03-0950-000
Zoro # G3630920
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Resolution 1 ppm
- For Use With AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
- Chemical Formula NH3
- Operating Temperature - Minimum -4 Degrees F
Product Information
- Brand Honeywell
- MFR # C03-0950-000
- Zoro # G3630920
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Ammonia |
Resolution | 1 ppm |
For Use With | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Item | Gas Detector Sensor |
Chemical Formula | NH3 |
Operating Temperature - Minimum | -4 Degrees F |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-Sen, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Sensor Type | Electrochemical |
Measurement Range | 0 to 100 ppm |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-Sen, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Sub-Brand | RAE |
Gas Detected | Ammonia |
Sensor Life | 1 yr |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Manufacturer Part Number | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-Sen, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19305)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL PID Sensor (C03-0912-000)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- Honeywell Gas Detection