Shop All Air Cleaners and Accessories
Honeywell
AirGenius 3 Air Cleaner and Odor Reducer, 225 sq ft Room Capacity, White
Mfr # HDF300V1
Zoro # G005695383
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type ifD
- Width 11 1/2"
- Speed 3
- Height 28 15/16"
Product Information
- Brand Honeywell
- MFR # HDF300V1
- Zoro # G005695383
- UPC # 92926203009
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 1/2" |
Height | 28 15/16" |
Depth | 11 17/32" |
Details
Item | Air Cleaner Machines |
Color | White |
Type | ifD |
Speed | 3 |
CADR Rating | 146 (smoke); 150 (dust); 160 (pollen) |
Weight | 18.6 lbs |
Standards | ARB Certified; Energy Star Rated; ETL Listed |
Includes | (1) Odor-Reducer Pre-Filter; (1) Foam Pre-Filter |
Number of Speeds | 3 |
Air Filter Media Type | Permanent ifD; Odor-Reducing Pre-Filter; Foam Pre-Filter |
Description
Oscillating air cleaner removes up to 99.9% up of all microscopic particles 0.3 microns and smaller from the air. Permanent ifD filter may be easily removed and cleaned, ensuring an extra-long, effective-use life. Odor-absorbing pre-filter helps reduce certain household VOCs and airborne gases. Three air cleaning levels (sleep, standard and max-power) take the guesswork out how to most efficiently clean the air of your home. Tower unit fully circulates the air in a closed room five times an hour, greatly reducing the amount of airborne dust, pollen, pet dander, smoke and allergens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 72 A (804RZ9)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 2 5/8 in L., Silicon Nitride, Mounting Brackets and Hardware (41-802N)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- MAKITA Vacuum Filter, For Backpack Vacuum (191D12-9)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- HONEYWELL Uv Air Treatment System (RUVLAMP1)
- HONEYWELL Uv Replacement Bulb (RUVBULB1)
- HONEYWELL Air Treatment System, Single UV Lamp (UV100E1043)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- HONEYWELL Honeywell Sail Switch (S688A1007)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower - Safety Stick Included (BR-450)
- Honeywell Air Cleaners and Accessories