Shop All Safety Interlock Switches
Honeywell
4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67
Mfr # GKBA10L7
Zoro # G4210622
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 90 Degrees Key, Front and Top Opening
- Series GK
- Actuator Length 1.96 in
- AC Contact Rating 10 A
- DC Contact Rating 0.001 to 10 A @ 250 V
Product Information
- Brand Honeywell
- MFR # GKBA10L7
- Zoro # G4210622
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.96 in |
Height | 4.79 in |
Width | 1.65 in |
Depth | 1.68 in |
Conduit Size | 1/2 in NPT |
Overall Height | 4.79 in |
Overall Depth | 1.68 in |
Overall Width | 1.65 in |
Description
Safety Interlock Switch, 90 Degrees Key, Front and Top Opening, Contact Form 4NC, Actuator Length 1.96 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GK, DC Contact Rating 0.001 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.79 in, Width 1.65 in, Depth 1.68 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M162)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSTA791)
- Honeywell Switches