Shop All Safety Interlock Switches
Honeywell
3NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13
Mfr # GKBA16L6
Zoro # G4111283
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Front and Top Opening, Straight Key
- Series GK
- Actuator Length 3.03 in
- AC Contact Rating 10 A
- DC Contact Rating 0.001 to 10 A @ 250 V
Product Information
- Brand Honeywell
- MFR # GKBA16L6
- Zoro # G4111283
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 3.03 in |
Height | 4.79 in |
Width | 1.65 in |
Depth | 1.68 in |
Conduit Size | 1/2 in NPT |
Overall Height | 4.79 in |
Overall Depth | 1.68 in |
Overall Width | 1.65 in |
Description
Safety Interlock Switch, Front and Top Opening, Straight Key, Contact Form 1NO, 3NC, Actuator Length 3.03 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GK, DC Contact Rating 0.001 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.79 in, Width 1.65 in, Depth 1.68 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 4518A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- Honeywell Switches