Shop All Safety Interlock Switches
Honeywell
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66, 67
Mfr # GKMB23
Zoro # G4089181
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Actuating Key
- Series GKM
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
- Contact Form 1NO/1NC
Product Information
- Brand Honeywell
- MFR # GKMB23
- Zoro # G4089181
- Country of Origin China
- Category Safety Interlock Switches
Dimensions
Height | 2.75 in |
Width | 1.34 in |
Depth | 0.63 in |
Cable Length | 6.6 ft |
Overall Depth | 0.63 in |
Overall Width | 1.34 in |
Overall Height | 2.75 in |
Description
Safety Interlock Switch, Actuating Key, Contact Form 1NO/1NC, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 10 A, Series GKM, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 2.75 in, Width 1.34 in, Depth 0.63 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Cable Length 6.6 ft, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- ABB Blackburn 2/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (20SBC-B1-5)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- Honeywell Switches