Shop All Safety Interlock Switches
Honeywell
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # FFS-11-10
Zoro # G4192413
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FFS
- AC Contact Rating 2 A @ 230 V
- DC Contact Rating 2 A @ 24 V
- Contact Form 1NC, 1NO, 2NC
- IP Rating IP67
Product Information
- Brand Honeywell
- MFR # FFS-11-10
- Zoro # G4192413
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Switch Width | 0.75 in |
Actuator Height | 3.43 in |
Switch Depth | 0.19 in |
Cable Length | 32.81 ft |
Actuator Depth | 0.67 in |
Actuator Width | 0.94 in |
Switch Height | 3.43 in |
Magnet Actuator Height | 3.43 in |
Overall Depth | 0.75 in |
Magnet Actuator Depth | 0.67 in |
Overall Height | 3.43 in |
Overall Width | 0.94 in |
Magnet Actuator Width | 0.94 in |
Description
Magnetically Actuated Safety Interlock Switch, Series FFS, Switch Width 0.75 in, Switch Height 3.43 in, Switch Depth 0.19 in, Contact Form 1NC, 1NO, 2NC, AC Contact Rating 2 A @ 230 V, DC Contact Rating 2 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 32.81 ft, IP Rating IP67, Actuator Width 0.94 in, Actuator Height 3.43 in, Actuator Depth 0.67 in, On Sensing Distance 0.28 in, Off Sensing Distance 0.47 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAIYO PARKER 530VDC Reed Proximity Switch (AX115CE)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- Honeywell Safety Interlock Switches