Shop All Clothing Hangers
Honey-Can-Do
Wood Suit Hanger, Cherry, PK24
Mfr # HNG-01335
Zoro # G0189734
product price: $26.19
/pk 24, $1.09/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 17.8"
- Finish Cherry
- Material Rubber, Wood
- Depth (In.) 13/64 in
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01335
- Zoro # G0189734
- UPC # 811434013357
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.5" |
Length | 17.8" |
Depth (In.) | 13/64 in |
Width (In.) | 17 in |
Height | 9" |
Details
Item | Wood Suit Hangers |
Finish | Cherry |
Material | Rubber, Wood |
Type | Open Hook |
Description
Wood Suit Hangers, Open Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Rubber, Cherry Finish, For Use With -, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- SUNCAST Decor Resin Hose Pot (HPL100)
- Honey-Can-Do Clothing Hangers