Shop All Wire Shelf Units
This Product is Discontinued
Honey-Can-Do
Wire Shelving Unit, 14"D x 36"W x 54"H, 4 Shelves, Black (Discontinued)
Mfr # SHF-01908
Zoro # G2630877
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36"
- Depth 14"
- Height 54"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Honey-Can-Do
- MFR # SHF-01908
- Zoro # G2630877
- UPC # 811434019083
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 14" |
Height | 54" |
Details
Item | Shelving Unit,Four-Tier,Black,250 lb. |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Shelf Capacity | 250 lb. |
Description
Shelving Unit,Four-Tier,Black,250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.