Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Skirt and Pant Hanger, Clear, Plastic, PK2 (Discontinued)
Mfr # HNG-01180
Zoro # G4626587
This Product is Discontinued
Key Features
- Width 0.3"
- Length 14"
- Material Plastic
- Finish Clear
- Height 6.7"
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01180
- Zoro # G4626587
- UPC # 811434011803
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.3" |
Length | 14" |
Height | 6.7" |
Details
Item | Skirt and Pant Hanger |
Material | Plastic |
Finish | Clear |
Description
Skirt and Pant Hanger, Clear, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.