Shop All Shoe Storage
This Product is Discontinued
Honey-Can-Do
Shoe Shelf, 2-Tier, 6 to 8 Pairs (Discontinued)
Mfr # SHO-01600
Zoro # G2764307
This Product is Discontinued
Key Features
- Material Bamboo
- Shelves 2-Tier
- Length 10 1/4 in
- Height 15 3/4 in
- Width 27 1/2 in
Product Information
- Brand Honey-Can-Do
- MFR # SHO-01600
- Zoro # G2764307
- UPC # 811434016006
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 10 1/4 in |
Height | 15 3/4 in |
Width | 27 1/2 in |
Details
Item | Shoe Shelf |
Material | Bamboo |
Shelves | 2-Tier |
Holds | 6 to 8 Pairs |
Type | Moisture Resistant |
Description
Shoe Shelf, Type Moisture Resistant, Shelves 2-Tier, Length 10 1/4 in, Width 27 1/2 in, Height 15 3/4 in, Holds 6 to 8 Pairs, Material Bamboo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.