Shop All Clothing Hangers
Honey-Can-Do
Security Hangers, Maple, PK24
Mfr # HNG-01733
Zoro # G0189786
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 13/64 in
- Material Wood, Rubber
- Type Closed Hook
- Finish Maple
- Width (In.) 17 in
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01733
- Zoro # G0189786
- UPC # 811434017331
- Country of Origin China
- Category Clothing Hangers
Dimensions
Depth (In.) | 13/64 in |
Width (In.) | 17 in |
Details
Item | Security Hangers |
Material | Wood, Rubber |
Type | Closed Hook |
Finish | Maple |
Description
Security Hangers, Closed Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Rubber, Maple Finish, For Use With -, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE White Polypropylene Tote Box Lid (N4401202)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- HANGMAN No-Stud Floating Shelf White Powder Coat; 12-In. (L-12-W)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- Honey-Can-Do Clothing Hangers