Shop All Laundry Hampers
Honey-Can-Do
Pop Up Hamper on Wheels, Black
Mfr # HMP-01454
Zoro # G4540322
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon Mesh
- Length 18 1/2 in
- Width 27 in
- Height 28 in
Product Information
- Brand Honey-Can-Do
- MFR # HMP-01454
- Zoro # G4540322
- UPC # 811434014545
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 18 1/2 in |
Width | 27 in |
Height | 28 in |
Details
Item | Pop Up Hamper with Casters |
Color | Black |
Material | Nylon Mesh |
Number of Compartments | 1 |
Description
Pop Up Hamper with Casters, Color Black, Material Nylon Mesh, Height 28 in, Width 27 in, Length 18 1/2 in, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Fein Power 913038K01 Mini And Turbo I Replacement Paper Dust Bag Pack of 36 (GK-Turbo I)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- HONEY-CAN-DO Hamper (HMP-01453)
- HONEY-CAN-DO Honey-Can-Do SRT-03571 folding table & sorter ; black (SRT-03571)
- HONEY-CAN-DO Honey Can Do SHF-01567 Heavy Duty Urban Valet in Chrome (SHF-01567)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- HONEY-CAN-DO Wicker Hamper, Wicker (HMP-01619)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- OCEANSTAR Oceanstar DLS1392 2-Bag Rolling Laundry Sorter; Bronze (DLS1392)
- Honey-Can-Do Laundry Hampers