Shop All Shoe Storage
Honey-Can-Do
Over-the-Door Shoe Organizer, 12 Pair
Mfr # SFT-01256
Zoro # G4573807
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Nylon
- Height 54 in
- Width 20 in
- Holds 12 Pairs
Product Information
- Brand Honey-Can-Do
- MFR # SFT-01256
- Zoro # G4573807
- UPC # 811434012565
- Country of Origin China
- Category Shoe Storage
Dimensions
Height | 54 in |
Width | 20 in |
Details
Item | Over-the-Door Shoe Organizer |
Material | Polyester/Nylon |
Holds | 12 Pairs |
Description
Over-the-Door Shoe Organizer, Width 20 in, Height 54 in, Holds 12 Pairs, Material Polyester/Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base, 17 In Cabinets (362-95)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 20 1/2 in L (SSB483BL)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- HONEY-CAN-DO Shoe Shelf Bamboo 3Tier (SHO-01599)
- HONEY-CAN-DO Honey-Can-Do SHO-01169 18 Pair Over the Door Shoe Rack - White (SHO-01169)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- HONEY-CAN-DO Shoe Tree Rack, 18 Pair (SHO-01482)
- HONEY-CAN-DO Honey Can Do SHO-01599 3-tier deluxe bamboo shoe shelf (5763602)
- BASICWISE Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 2 Tier (QI004330.2)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- Honey-Can-Do Shoe Storage