Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Mesh Drying Rack, 3 Tier (Discontinued)
Mfr # DRY-01105
Zoro # G4531931
This Product is Discontinued
Key Features
- Material Steel
- Length 23 1/2 in
- Width 20 in
- Height 59 in
- Tier 3
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01105
- Zoro # G4531931
- UPC # 811434011056
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 23 1/2 in |
Width | 20 in |
Height | 59 in |
Details
Item | Mesh Drying Rack |
Material | Steel |
Tier | 3 |
Description
Mesh Drying Rack, Tier 3, Length 23 1/2 in, Width 20 in, Height 59 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.