Shop All Ironing Boards
This Product is Discontinued
Honey-Can-Do
Ironing Board, 41 x 14 In (Discontinued)
Mfr # BRD-09124
Zoro # G0318622
This Product is Discontinued
Key Features
- Length 41 in
- Width 14 in
- Includes (1) Cover, (1) Pad
- Type Over the Door
- Shop By Closeouts
Product Information
- Brand Honey-Can-Do
- MFR # BRD-09124
- Zoro # G0318622
- UPC # 847539091242
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 41 in |
Width | 14 in |
Details
Item | Ironing Board |
Includes | (1) Cover, (1) Pad |
Type | Over the Door |
Shop By | Closeouts |
Description
Ironing Board, Over the Door, Length 41 in, Width 14 in, Includes (1) Cover, (1) Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.