Shop All Desk Accessories & Organizers
Honey-Can-Do
Honey Can Do KCH-02160 12 x 3 x 2 In. Draw Organizer
Mfr # 193422
Zoro # G404058055
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honey-Can-Do
- MFR # 193422
- Zoro # G404058055
- UPC # 847539021607
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Honey-Can-Do has invested the time and resources to listen to purchasers of home storage and organization products. Consumers want stylish, high-quality home storage solutions at an affordable price. Our products answer their needs. Trend-driven designs and colors, coupled with exceptional quality, put us in a whole new category. Honey-Can-Do storage products inspire consumers to invest in the concept of organizing their homes. Features
- Steel Mesh Drawer Organizer.
- Dimension - 12 x 3 x 2 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Metric Conversion Calculator, 10 Digits (907)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- ZORO SELECT 18" x 4" Open Poly Bags, 1.50 mil, Clear (5DGA0)
- HONEY-CAN-DO Honey-Can-Do PRT-SRT1602-SmRed sorter bin small red replacement toy; red; 186C (PRT-SRT1602-Smred)
- SAUDER Heritage Hill 48 Return Kit Cc , Contains parts to convert <a href= in./Products/109843 (109848)
- MARTHA STEWART Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 7.5 (BE-PB4516-3-CLR-MS)
- RUBBERMAID Extra Deep Desk Drawer Director Tray, Plastic, Black (11906ROS)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- VELCRO BRAND Cloth Hook and Eye USA 1294033 Cloth Hook and Eye Sticky-Back Peel & Stick Roll Tape with Hook & Loop Strip; 15 x 0.75 in.; Clear (1294033)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- Honey-Can-Do Desk Accessories & Organizers