Shop All Desk Accessories & Organizers
Honey-Can-Do
Honey Can Do KCH-02159 9 x 3 x 2 In. Draw Organizer
Mfr # 193421
Zoro # G504058023
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honey-Can-Do
- MFR # 193421
- Zoro # G504058023
- UPC # 847539021591
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Honey-Can-Do has invested the time and resources to listen to purchasers of home storage and organization products. Consumers want stylish, high-quality home storage solutions at an affordable price. Our products answer their needs. Trend-driven designs and colors, coupled with exceptional quality, put us in a whole new category. Honey-Can-Do storage products inspire consumers to invest in the concept of organizing their homes. Features
- Steel Mesh Drawer Organizer.
- Dimension - 9 x 3 x 2 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- XSTAMPER Pre-Inked "Completed", 1/2"x1-5/8" Impression, Blue Ink (XST1026)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- HONEY-CAN-DO Honey-Can-Do PRT-SRT1602-SmRed sorter bin small red replacement toy; red; 186C (PRT-SRT1602-Smred)
- BLUE STONE DESIGNS Bluestone Designs BL032 Earl Pen Stand (BL032)
- DESIGN TOSCANO King Arthur's Medieval Knight of the Royal Scribe Pen Holder Statue (CL78492)
- DACASSO Classic Black Leather Desktop Organizer (AG-1013)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- ARTISTIC Leather Desk Pad, Black, 20"x36" (2036LE)
- Honey-Can-Do Desk Accessories & Organizers