Shop All Trays and Platters
Honey-Can-Do
Cutlery Tray 9"L x 6"W x 2"H
Mfr # KCH-02161
Zoro # G6179022
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Overall Width 6 in
- Height 2 in
- Overall Height 2 in
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02161
- Zoro # G6179022
- UPC # 847539021614
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 9 in |
Details
Item | Cutlery Tray |
Material | Steel |
Color | Silver |
Number of Compartments | 1 |
Finish | Powder Coated |
Description
Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 1, Overall Height 2 in, Overall Length 9 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Green (2801965)
- HATCO Heating Element - 240V/1400W (02.08.115)
- GE Float Switch (WD12X10151)
- JACK LINKS Beef Jerky Variety Pack, 15 oz, PK9, 9PK (31257)
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- HONEY-CAN-DO Cutlery Tray 12"L x 3"W x 2"H (KCH-02160)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- HONEY-CAN-DO Cutlery Tray, 6 Compartments, Silver (KCH-02162)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- Honey-Can-Do Trays and Platters