Shop All Condiment Dispensers
Honey-Can-Do
Coffee Dispenser, 8 oz., Black/Chrome
Mfr # KCH-06079
Zoro # G2267855
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Number of Compartments 1
- Type Countertop
- Material Plastic, Stainless Steel Stand
- Includes Coaster
Product Information
- Brand Honey-Can-Do
- MFR # KCH-06079
- Zoro # G2267855
- UPC # 892583000115
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 8 oz |
Height | 10.5" |
Width | 4.5" |
Height (In.) | 15 in |
Width (In.) | 4 3/4 in |
Top Dia. (In.) | 4 3/4 in |
Depth (In.) | 6 1/2 in |
Overall Diameter | 4 3/4 in |
Details
Item | Coffee Dispenser |
Number of Compartments | 1 |
Type | Countertop |
Material | Plastic, Stainless Steel Stand |
Includes | Coaster |
Color | Black/Chrome |
Holds | 8 oz |
For Use With | Coffee |
NSF Certified | No |
Description
Coffee Dispenser, Material Plastic; Stainless Steel, Includes Coaster, Overall Diameter 4 3/4 in, Product Type Coffee Dispenser, Overall Height 15 in, Capacity 8 oz, Color Black; Chrome, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE BEAN & TEA LEAF House Blend Decaf, Soft Coffee Pods, PK96 PK (019140)
- DEER PARK Spring Water 700 ml 1 pk, 24PK (82657-71002)
- WARING Mx Coupling Wrench (503351)
- WATERPUR WaterPur RCS Replacement Filter Housing (RCS)
- HONEY-CAN-DO Sugar Dispenser, 6 oz., Black/Chrome (KCH-06071)
- CORONA EXTRA Corona Miniature Salt & Pepper Shaker Set (35373)
- WINCO 24 oz Yellow Wide-Mouth Squeeze Bottle, PK6 (PSW-24Y)
- TABLECRAFT Squeeze Bottle, Natural, 8 oz., PK72 (108C)
- TABLECRAFT Widemouth, Squeeze Bottle, 32 oz, PK12 (23363C)
- VOLLRATH Shaker, Small Hole, 10 Oz (68183)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Blue Cap (24SVBLEC)
- Honey-Can-Do Condiment Dispensers