Shop All Shoe Storage
This Product is Discontinued
Honey-Can-Do
Chrome Rolling Shoe Tower (Discontinued)
Mfr # SHO-02990
Zoro # G4030105
This Product is Discontinued
Key Features
- Material Steel
- Length 14.5"
- Height 53"
- Width 36.5"
Product Information
- Brand Honey-Can-Do
- MFR # SHO-02990
- Zoro # G4030105
- UPC # 847539029900
- Country of Origin Taiwan, Province of China
- Category Shoe Storage
Dimensions
Length | 14.5" |
Height | 53" |
Width | 36.5" |
Details
Item | Chrome Rolling Shoe Tower |
Material | Steel |
Description
Chrome Rolling Shoe Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.