Shop All Closet Rods & Rod Sockets
This Product is Discontinued
Honey-Can-Do
Adjustable Closet Rod (Discontinued)
Mfr # HNG-01816
Zoro # G4575164
This Product is Discontinued
Key Features
- Material Steel
- Height (In.) 35 in
- Finish Chrome
- Width (In.) 1 in
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01816
- Zoro # G4575164
- UPC # 811434018161
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Height (In.) | 35 in |
Width (In.) | 1 in |
Details
Item | Adjustable Closet Rod |
Material | Steel |
Finish | Chrome |
Description
Adjustable Closet Rod, Height (In.) 35 in, Width (In.) 1 in, Material Steel, Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.