Shop All Residential Fans
This Product is Discontinued
Honey-Can-Do
7" USB Powered Desk Fan, Black (Discontinued)
Mfr # OFC-04476
Zoro # G4033176
This Product is Discontinued
Key Features
- Color Black
- Includes Remote Control No
- Product Type USB Powered Desk Fan,Black
Product Information
- Brand Honey-Can-Do
- MFR # OFC-04476
- Zoro # G4033176
- UPC # 847539044767
- Country of Origin China
- Category Residential Fans
Details
Item | Table Fan |
Color | Black |
Fan Item | Table Fan |
Includes Remote Control | No |
Product Type | USB Powered Desk Fan,Black |
Description
USB Powered Desk Fan,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.