Shop All Nail Pullers, Wrecking and Pry Bars
Honey Badger
2-Tine Demo Fork with 40-Inch Handle
Mfr # HB40-2
Zoro # G805445584
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honey Badger
- MFR # HB40-2
- Zoro # G805445584
- UPC # 868552000226
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Description
Demolition jobs demand a lot of different approaches, sometimes you need to pry and twist, other times you just need to straight out smash through. The Honey Badger Demo Fork will do it all. Built resembling a reinforced pitchfork, this tool can do it all - penetrate, twist, pry, smash, puncture, and scoop. The 2 sharp-tipped tines easily pierce between or through materials for easy prying up of floorboards, shingles, and tile and their thick, wedge-like shape prevents them from bending when you have to bear down to break free fasteners or adhesives. The extended sides of the head easily double as striking surfaces so the 6-pound tool can be swung like a sledgehammer to break up and break apart boards, tiles, and more. The 40-inch long handle has a vinyl grip covering the last 10-inches and provides maximum leverage to loosen the most stubborn of fasteners and debris. A strengthening gusset where the handle meets the head reinforces that connection and adds additional surface area for prying up larger material. To make prying off floor and wall boards easier, the tines are spaced 3.5-inches apart, letting the tool straddle on-edge lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (94575D2B72280)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- KIPP Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic (K0154.208)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- HONEY BADGER 2-Tine Compact Demo Fork with 26-Inch Handle (HB26-2)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L (75127)
- TRUE TEMPER 5ML12 .75X24 WRECKING BAR (1170500)
- Honey Badger Pullers and Separators