Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC
Mfr # EB5000X3AN
Zoro # G2779512
product price: $2,728.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Fuel Type Gasoline
- Generator Rated Watts 4,500 W
- Surge Watts 5,000 W
Product Information
- Brand Honda
- MFR # EB5000X3AN
- Zoro # G2779512
- UPC # 786102007368
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 29 3/16 in |
Length | 41 7/8 in |
Length (Straight Wireway) | 41 7/8 in |
Overall Width | 27 3/16 in |
Overall Length | 41 7/8 in |
Overall Height | 29 3/16 in |
Width | 27 3/16 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 4,500 W, Starting Wattage - Gasoline/Diesel 5,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 37.5 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.2 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included (2) 5-20R GFCI Duplex, L14-30R, L5-30R
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14GUG32BJ)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- Honda Portable & Inverter Generators