Shop All Gasoline Engines
Honda
Gas Engine, Elctrc Start, 6.4 qt. Fuel Cap
Mfr # GX270QAE2
Zoro # G5267398
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gross Torque 14.1 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1.0
- Shaft Length (In.) 3 12/25 in
Product Information
- Brand Honda
- MFR # GX270QAE2
- Zoro # G5267398
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1.0 |
Shaft Length (In.) | 3 12/25 in |
Overall Height (In.) | 16.6 in |
PTO Shaft Height (In.) | 5.26 in |
PTO Shaft Length (In.) | 3.48 in |
Overall Width (In.) | 16.9 in |
Overall Depth (In.) | 15 in |
Overall Depth Facing PTO (In.) | 15 in |
Shaft Height (In.) | 5.26 in |
PTO Shaft Dia. (In.) | 1 in |
Overall Height | 16 5/8 in |
Overall Width | 16 7/8 in |
PTO Shaft Height | 5 1/4 in |
Shaft Diameter | 1 in |
PTO Shaft Diameter | 1 in |
PTO Shaft Length | 3 1/2 in |
Overall Depth | 15 in |
Shaft Height | 5 1/4 in |
Overall Depth Facing PTO | 15 in |
Shaft Length | 3 1/2 in |
Description
Gasoline Engine, Engine Series GX270 Series, Gross Torque 14.1 lb-ft, Horsepower 8.4 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Honda, Engine Displacement 270 cc, Fuel Tank Capacity 5.6 qt, Engine Cycle 4-Cycle, Net Torque 14.1 @ 2500 RPM, Overall Depth 15 in, Overall Depth Facing PTO 15 in, Overall H Facing PTO 16 5/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- BRIGGS & STRATTON Air Filter (792038)
- ILC Replacement For Drager Battery (8326186)
- ORBIT 6Gear Drive Sprinkler (58565N)
- HONDA Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. (GX160QX2)
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- HONDA Remote Throttle Switch, Horizontal (GX35NT-S3)
- HONDA Engine w/Electric Start (GX630RH-QZB3)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- Honda Gasoline Engines