Shop All Gasoline Engines
Honda
Engine w/Electric Start
Mfr # GX630RH-QZB3
Zoro # G710723920
product price: $2,268.99
/ea
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gross Torque 35.6 lb-ft
- Shaft Orientation Horizontal
- Design Overhead Valve
- Muffler No
Product Information
- Brand Honda
- MFR # GX630RH-QZB3
- Zoro # G710723920
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Diameter | 1 in |
Shaft Length | 2 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Gross Torque | 35.6 lb-ft |
Shaft Orientation | Horizontal |
Design | Overhead Valve |
Muffler | No |
Shaft Configuration | Key |
Item | Engine w/Electric Start |
Start Type | Electric |
Horsepower | 20.8 hp |
Maximum Speed | 3,600 RPM |
CARB Compliant | CARB Compliant |
Engine Series | GX630 Series |
Description
Engine w/Electric Start, Engine Series GX630 Series, Gross Torque 35.6 lb-ft, Horsepower 20.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 2 15/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Pt Boomerang (FX14085)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2040-X-A)
- SMITH PERFORMANCE SPRAYERS Flat Viton Seal, for Poly Cap Nut (182935)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- HONDA Gas Engine, Electric Start, 3600 rpm, 1 Cyl (GX390QAE2)
- HONDA Gas Engine, Recoil Start, 3.3 qt. Fuel Cap (GX200QX2)
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- HONDA Remote Throttle Switch w/Tank Guard (GX35NT-ST3)
- MTD Short Block 25Cc (841P014182S)
- Honda Gasoline Engines