Shop All Engine Driven Pumps
Honda
Engine Driven Pump, 163 cc
Mfr # WB30XT3
Zoro # G3625221
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Ignition Type Electronic
- Roll Bar Frame Steel
- Impeller Type Open
Product Information
- Brand Honda
- MFR # WB30XT3
- Zoro # G3625221
- UPC # 786102002547
- Country of Origin Thailand
- Category Engine Driven Pumps
Dimensions
Length | 20" |
Height | 18" |
Width | 15" |
Engine Size | 163 cc |
Inlet Dia. | 3 in |
Discharge Dia. | 3 in |
Max. Diameter Solids | 3/8 in |
Overall Length | 20 in |
Overall Width | 15 in |
Overall Height | 18 in |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 0.82 gal, Ignition Type Electronic, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 265 gpm, Flow Rate @ 20 Ft. of Head 235 gpm, Flow Rate @ 40 Ft. of Head 170 gpm, Flow Rate @ 60 Ft. of Head 95 gpm, Flow Rate @ 80 Ft. of Head 20 gpm, Max. Head 85 ft, Max. Suction Lift 26 ft
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Cable Connector Kit (KIT120CCP)
- PULSAFEEDER Strainer Assembly with Foot Valve (J60552)
- HARTELL Lta Switch Assembly (610102)
- POND BOSS FOUNTAIN PUMP 150GPH (PF140)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- HONDA Engine Driven Trash Pump, 242 cc (WT30XK4A)
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- HONDA Engine Driven Utility Pump, 25cc Engine (WX10)
- HONDA Engine Driven Trash Pump, 337 cc (WT40XK3A)
- HONDA Engine Driven Pump, 118 cc (WB20XT4A)
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP (11G234)
- Honda Engine Driven Pumps