Shop All Table Tops
Hon
Worksurface, Rectangle, 66"x30", Mahogany
Mfr # HONPLRW6630LT1
Zoro # G301863684
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 66 in
- Depth 30 in
- Features Scratch Resistant, Spill Resistant, Stain Resistant, Durable
- Tabletop Color Laminate, Traditional Mahogany
- Shape Rectangular
Product Information
- Brand Hon
- MFR # HONPLRW6630LT1
- Zoro # G301863684
- UPC # 194966437526
- Country of Origin China
- Category Table Tops
Dimensions
Width | 66 in |
Depth | 30 in |
Details
Features | Scratch Resistant, Spill Resistant, Stain Resistant, Durable |
Tabletop Color | Laminate, Traditional Mahogany |
Item | Work Surface |
Shape | Rectangular |
Usage | Table, Desk |
Series | Mod |
Description
This laminate worksurface is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add the 66" wide rectangular worksurface to a Mod base (sold separately) to create a complete table or desk. Durable, Traditional Mahogany laminate is scratch-resistant, spill-resistant and stain-resistant. Traditional Mahogany matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- DESIGN TOSCANO Elephant Sculptural Bookend Pair (QM2859800)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- HON Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal (HBTTRND30.N.A9.S)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Between Nested Multipurpose Tables, 48 x 30, Shaker Cherry (HONPT3048NSFF)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top with Umbrella Hole by the Co (ODS36RRusticU)
- Hon Table Tops